COIL 110V/50HZ 120V/60HZ

Item #: 76192

Cat #: 84AB86

UPC: 662074216482

Sign In or Register to view pricing and more.
Documents & Guides
AB 84AB86 COIL 110V/50HZ 120V/60HZ

Overview

AB 84AB86 COIL 110V/50HZ 120V/60HZ
Also known as: 662074216482, 84AB86

Specifications

Phase: 3
Mounting: Flange
Amps: 20
Poles: 4
Color: White
Material: Nylon
NEMA Configuration: WD-6
Phase: 3
Amps: 20
Color: White
NEMA Configuration: WD-6
Mounting: Flange
Poles: 4
Material: Nylon

Customer Reviews

No reviews for this product
(0)