800L 18 mm Indicator, LED, 24 V AC/DC, Blue

Item #: 76178

Cat #: 800L-18L24B

UPC: 781180159558

Sign In or Register to view pricing and more.
Documents & Guides
AB 800L-18L24B 800L INDICATOR LIGHT

Overview

AB 800L-18L24B 800L INDICATOR LIGHT
Also known as: 781180159558, 800L-18L24B

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Color: Blue
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)