Inductive Sensor, Mounting Bracket, for 30mm Sensors

Item #: 76175

Cat #: 9006PA30

UPC: 78590105385

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Sensor, Mounting Bracket, for 30mm Sensors

Overview

Inductive Sensor, Mounting Bracket, for 30mm Sensors
Also known as: 78590105385, 9006PA30

Specifications

Size: 30 mm
Type: Mounting Bracket, Sensor
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65
Type: Mounting Bracket, Sensor

Customer Reviews

No reviews for this product
(0)