Xenon Bulb, 10W, 12V, Clear

Item #: 7615

Cat #: 97119-32

UPC: 785652097126

Sign In or Register to view pricing and more.
Documents & Guides
Xenon Clear Festoon Bulb, 10W, 12V, 2650K, 83 Lumens, Life: 12,000 Hours.

Overview

Xenon Clear Festoon Bulb, 10W, 12V, 2650K, 83 Lumens, Life: 12,000 Hours.
Ambiance Lx Xenon Festoons revolutionized the under cabinet lighting industry and continue to be an industry standard. They are available in 5, 7 and 10 watts and 12 or 24V. Choose from a wide beam or directional lampholder to easily position light where you need it (lampholder sold separately).
Also known as: 785652097126, 97119-32

Specifications

Color: Clear
Volts AC: 12
Wattage: 10
Color Temperature: 2650 (Warm White)
Light Technology: Xenon
Color: Clear
Wattage: 10
Light Technology: Xenon
Volts AC: 12
Color Temperature: 2650 (Warm White)

Customer Reviews

No reviews for this product
(0)