Legend Plate, 90mm Round, Universal, Yellow, Black Text, 22.5mm

Item #: 76133

Cat #: 800F-16YE112

UPC: 662468209168

Documents & Guides
Legend Plate, 90 mm Round, Universal, Yellow, with Black Text, "EMEREGENCY STOP", 22.5 mm Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Legend Plate, 90 mm Round, Universal, Yellow, with Black Text, "EMEREGENCY STOP", 22.5 mm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-16YE112 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468209168, 800F-16YE112

Specifications

Type: Yellow, Legend Plate, Round
Family / Style: 800F
Material: Plastic
Size: 90 mm
Color: Yellow
Type: Yellow, Legend Plate, Round
Material: Plastic
Color: Yellow
Family / Style: 800F
Size: 90 mm

Customer Reviews

No reviews for this product
(0)