Photoelectric sensors XU, XUK, diffuse, Sn 1 m, 24...240VAC/DC, cable 2 m

Item #: 76130

Cat #: XUK5ARCNL2

UPC: 785901531029

Sign In or Register to view pricing and more.
Photoelectric sensors XU, XUK, diffuse, Sn 1 m, 24...240VAC/DC, cable 2 m

Overview

Photoelectric sensors XU, XUK, diffuse, Sn 1 m, 24...240VAC/DC, cable 2 m
This compact design single mode (polarised reflex system) photo-electric sensor has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This mono-mode rectangular photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its 3 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 785901531029, XUK5ARCNL2

Specifications

Mounting: Panel
Width: 50 mm
Type: Infrared Diffuse, Photoelectric Sensor
Height: 50 mm
Material: Plastic
Range: 1 m
Standards: California Proposition 65
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Mounting: Panel
Type: Infrared Diffuse, Photoelectric Sensor
Material: Plastic
Standards: California Proposition 65
Volts DC Range: 24 - 240
Width: 50 mm
Height: 50 mm
Range: 1 m
Volts AC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)