Ground Rod, Galvanized, Diameter: 5/8", Length 8'

Item #: 7613

Cat #: GR6258

UPC: 632591707022

Documents & Guides
Ground Rod, Galvanized, Diameter 5/8 Inch, Length 8 Feet
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Rod, Galvanized, Diameter 5/8 Inch, Length 8 Feet
The basic philosophy of a grounding installation should be to maximize the surface area contact of electrodes or conductors within the surrounding soil. Not only does this help to lower the earth resistance of the grounding system, but it also greatly improves the impedance of the grounding system under lightning surge conditions. Galvan’s products are designed and tested to meet the most demanding requirements available.
Also known as: 632591707022, GR6258

Specifications

Diameter: 5/8 in
Length: 8 ft
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 8 ft

Customer Reviews

No reviews for this product
(0)