Photoelectric sensors XU, XUK, multi, Sn 0...30 m, 24...240VAC/DC, cable 2 m

Item #: 76115

Cat #: XUK0ARCTL2

UPC: 785901510178

Sign In or Register to view pricing and more.
Photoelectric sensors XU, XUK, multi, Sn 0...30 m, 24...240VAC/DC, cable 2 m

Overview

Photoelectric sensors XU, XUK, multi, Sn 0...30 m, 24...240VAC/DC, cable 2 m
This compact design multi mode photo-electric sensor has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This multi-mode rectangular photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its 3 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 3 LED display allows to identify status of the sensor and troubleshoot issues. IP65 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 785901510178, XUK0ARCTL2

Specifications

Mounting: Panel
Volts DC Range: 24, 240
Width: 50 mm
Height: 50 mm
Material: Plastic
Amps: 3
Type: Photoelectric Sensor, Multimode
Standards: California Proposition 65
Mounting: Panel
Width: 50 mm
Material: Plastic
Type: Photoelectric Sensor, Multimode
Volts DC Range: 24, 240
Height: 50 mm
Amps: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)