Vinyl Insul Ring Termnl, 22-18AWG, #8 Stud, 25/Box

Item #: 7609

Cat #: 83-2131

UPC: 783250489770

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 22 to 18 AWG, # 8 Stud Size, 600 Volt, Red, Package of 25 EA

Overview

Ring Terminal, Vinyl Insulated, 22 to 18 AWG, # 8 Stud Size, 600 Volt, Red, Package of 25 EA
Also known as: 783250489770, 83-2131

Specifications

Size: 8
Color: Red
Material: Vinyl, Brass
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Size: 8
Material: Vinyl, Brass
Standards: California Proposition 65
Color: Red
Volts AC: 600
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)