Photoelectric sensors XU, accessory for sensor, reflector, 24 x 21 mm

Item #: 76060

Cat #: XUZC24

UPC: 785901242598

Sign In or Register to view pricing and more.
Photoelectric sensors XU, accessory for sensor, reflector, 24 x 21 mm

Overview

Photoelectric sensors XU, accessory for sensor, reflector, 24 x 21 mm
This reflector (rigid square) is part of XU photo-electric sensors range. Its size is 29mm x 45 mm. It enables high beam alignment thanks to precise reflector engraving.
Also known as: 785901242598, XUZC24

Specifications

Type: Reflector
Standards: California Proposition 65
Type: Reflector
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)