This product may not be available in all locations.
Selector Switch, 3 Position, Keyed, Metal, Spring Return, Both
Item #: 76058
Cat #: 800FM-KB34
UPC: 662468097611
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Keyed, 22.5 mm, Metal, Spring Return, Both, Key Removal Center
Overview
Selector Switch, 3 Position, Keyed, 22.5 mm, Metal, Spring Return, Both, Key Removal Center
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-KB34 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. It is a keyed selector switch. And it is spring return from both. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097611, 800FM-KB34
Specifications
Amps: | 10 |
Size: | 22.5 mm |
Type: | Keyed, 3 Position, Selector Switch |
Family / Style: | 800F |
Amps: | 10 |
Type: | Keyed, 3 Position, Selector Switch |
Size: | 22.5 mm |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)