Starter, Overload, Heater Element, 1.19A, Full Load

Item #: 76052

Cat #: P13

UPC: 781180164958

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Overload, Heater Element, 1.19 Amp, Full Load

Overview

Starter, Overload, Heater Element, 1.19 Amp, Full Load
Also known as: 781180164958, P13

Specifications

Type: Heater Element, P
Mounting: Device
Class: 20
Poles: 1
Amps: 1.190
Type: Heater Element, P
Class: 20
Amps: 1.190
Mounting: Device
Poles: 1

Customer Reviews

No reviews for this product
(0)