This product may not be available in all locations.
Selector Switch, 2-Position, Momentary, Key Removal on Left
Item #: 76024
Cat #: 800FP-KR21
UPC: 662468101233
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Spring Return from Both, Key Removal on Left, Operator Only, Plastic, 3825 Ronis Key Code
Overview
Selector Switch, 2 Position, Spring Return from Both, Key Removal on Left, Operator Only, Plastic, 3825 Ronis Key Code
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-KR21 from Rockwell Automation® is a two-position, 22 mm keyed selector switch with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468101233, 800FP-KR21
Specifications
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Type: | Keyed, 2 Position, Selector Switch |
Family / Style: | 800F |
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | IP66 |
Type: | Keyed, 2 Position, Selector Switch |
Color: | Black |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)