This product may not be available in all locations.
Pushbutton, Extended, Red, M22, Operator Only, Non-Illuminated
Item #: 760220
Cat #: M22S-D-R-K01
UPC: 786685275574
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Extended, Red, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13.
Overview
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Extended, Red, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13.
Also known as: 786685275574, M22S-D-R-K01
Specifications
Family / Style: | M22 |
Type: | Non-Illuminated, Maintained |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Type: | Non-Illuminated, Maintained |
Customer Reviews
No reviews for this product
(0)