Transformer, Dry Type, 225KVA, 3PH, 480D - 208Y/120VAC, 150C Rise

Item #: 76018

Cat #: EE225T3H

UPC: 785901584551

Sign In or Register to view pricing and more.
Transformer, Dry Type, 225 KVA, 3-Phase, 480 Delta Volt Primary- 208Y/120 Volt Secondary, 150C Rise, NEMA 3R

Overview

Transformer, Dry Type, 225 KVA, 3-Phase, 480 Delta Volt Primary- 208Y/120 Volt Secondary, 150C Rise, NEMA 3R
Also known as: 785901584551, EE225T3H

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)