This product may not be available in all locations.
2
more
Transformer, 150VA, 1P, 120x240V - 12/24, Buck-Boost
Item #: 76014
Cat #: 150SV43A
UPC: 785901876090
Sign In or Register to view pricing and more.
Documents & Guides
150 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Overview
150 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 785901876090, 150SV43A
Specifications
Volts AC: | 120, 240 |
Type: | Buck - Boost, Transformer |
Phase: | 1 |
Volt Amps: | 150 |
Standards: | California Proposition 65 |
Primary Voltage: | 120/240 |
Volts AC: | 120, 240 |
Phase: | 1 |
Standards: | California Proposition 65 |
Type: | Buck - Boost, Transformer |
Volt Amps: | 150 |
Primary Voltage: | 120/240 |
Customer Reviews
No reviews for this product
(0)