800F 30x40 mm Legend Frame and Plate, White w/ Black Legend Text

Item #: 76007

Cat #: 800F-11WE100

UPC: 662468208840

Documents & Guides
AB 800F-11WE100 30 X 40MM PLATE AND
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 800F-11WE100 30 X 40MM PLATE AND
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-11WE100 from Rockwell Automation® is an 800F push-button 30 x 40 mm legend frame and plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468208840, 800F-11WE100

Specifications

Family / Style: 800F
Type: 22mm Legend Plates, Interchangable
Family / Style: 800F
Type: 22mm Legend Plates, Interchangable

Customer Reviews

No reviews for this product
(0)