Low voltage xformer, encapsulated buck boost, 1PH, 1.5kVA, 120x240V primary, 12/24V secondary, 3R

Item #: 75998

Cat #: 1.5S43F

UPC: 785901876441

Sign In or Register to view pricing and more.
Low voltage transformer, encapsulated buck boost, 1 phase, 1.5kVA, 120x240V primary, 12/24V secondary, Type 3R

Overview

Low voltage transformer, encapsulated buck boost, 1 phase, 1.5kVA, 120x240V primary, 12/24V secondary, Type 3R
A Buck & Boost Transformer is an insulating transformer with either a 120 V x 240 V primary with a 12/24 V or 16/32 V secondary, or a 240 V x 480 V primary with a 24/48 V secondary. A Buck & Boost Transformer is also useful in applications where the primary and secondary are interconnected for use as an autotransformer. The equipment enclosure is designed and constructed for indoor or outdoor use and is NEMA 3R rated. Square D Buck and Boost Transformers are UL and cUL listed (UL 506). Autotransformers can carry loads in excess of their nameplate rating. This Buck and Boost Transformer has a NEMA 3R rating, and a 120 x 240V, 12/24V primary voltage. This trandformer has a rated power of 1.5KVA. This transformer has a temperature rise of 115 °C. This product has a UL listed, cULus & CSA certifications.
Also known as: 785901876441, 1.5S43F

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)