Contact Kit, 200A, 2 - 3 Pole, Non-Motor Rated Contacts

Item #: 75996

Cat #: 40440-325-52

UPC: 662074189175

Documents & Guides
Contact Kit, 200 Amp,Non-Motor Rated Contactors, 500L, 2 - 3 Pole Kit, includes Front & Rear Stationary, Movable Contact and Spring
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contact Kit, 200 Amp,Non-Motor Rated Contactors, 500L, 2 - 3 Pole Kit, includes Front & Rear Stationary, Movable Contact and Spring
Also known as: 662074189175, 40440-325-52

Specifications

Amps: 200
Poles: 3, 2
Type: Contact Kit
Amps: 200
Type: Contact Kit
Poles: 3, 2

Customer Reviews

No reviews for this product
(0)