Legend Plate, 30 x 50mm, 22.5mm Opening, 2 Piece, Snap In

Item #: 75991

Cat #: 800F-120

UPC: 662468208888

Documents & Guides
Legend Plate, 30 x 50 mm, 2 Piece, Snap In, Special Multi-Function, 22.5 mm Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Legend Plate, 30 x 50 mm, 2 Piece, Snap In, Special Multi-Function, 22.5 mm Opening
Our Bulletin 800F 22 mm round operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 662468208888, 800F-120

Specifications

Type: Legend Plate, 22.5mm, Mulit-Function
Family / Style: 800F
Color: Black
Material: Plastic
Size: 30 x 50 mm
Type: Legend Plate, 22.5mm, Mulit-Function
Color: Black
Size: 30 x 50 mm
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)