TERMINAL BLOCK 600V

Item #: 7599

Cat #: 1492-HM2B

UPC: 662073961949

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-HM2B TERMINAL BLOCK 600V

Overview

AB 1492-HM2B TERMINAL BLOCK 600V
Also known as: 662073961949, 1492-HM2B

Specifications

Amps: 24
Poles: 2
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Size: 6.100 mm
Allowable Gauge Range: 30 - 12
Amps: 24
Color: Blue
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 30 - 12
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Size: 6.100 mm

Customer Reviews

No reviews for this product
(0)