Sensor, Photoelectric, Diffuse, 70-264V AC/DC, Standard On/Off

Item #: 75988

Cat #: 42GRP-9003

UPC: 662073868637

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Diffuse, 70 - 264 Volt Ac/DC, Visible Red, 660 nm, Light Source, 0.050 - 1.5 meter, Sensing Distance, Standard On/Off, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Diffuse, 70 - 264 Volt Ac/DC, Visible Red, 660 nm, Light Source, 0.050 - 1.5 meter, Sensing Distance, Standard On/Off, 2 meter, 300 Volt Cable
Also known as: 662073868637, 42GRP-9003

Specifications

Length: 2 m
Volts DC Range: 264
Type: Diffused, Sensor, Photoelectric
Range: 0.050 - 1.500 m
Length: 2 m
Type: Diffused, Sensor, Photoelectric
Volts DC Range: 264
Range: 0.050 - 1.500 m

Customer Reviews

No reviews for this product
(0)