Legend Plate, 30 x 50mm, 22.5mm Opening, Black, White Text

Item #: 75985

Cat #: 800F-12BE100

UPC: 662468208932

Documents & Guides
Legend Plate, 30 x 50 mm, 2 Piece, Snap In, Black, with White Text, "Custom Text/Symbols", 22.5 mmm Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Legend Plate, 30 x 50 mm, 2 Piece, Snap In, Black, with White Text, "Custom Text/Symbols", 22.5 mmm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-12BE100 from Rockwell Automation® is an 800F push-button 30 x 50 mm plate and frame. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468208932, 800F-12BE100

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Color: Black
Material: Plastic
Size: 30 x 50 mm
Type: Legend Plate, 22.5mm
Color: Black
Size: 30 x 50 mm
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)