This product may not be available in all locations.
2
more
Transformer, WeatherShield, 27" High x 16" Deep x 20" Wide, NEMA 3R
Item #: 75981
Cat #: WS363
UPC: 785901357001
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, WeatherShield, 27 Inch High x 16 Inch Deep x 20 Inch Wide, NEMA 3R
Overview
Transformer, WeatherShield, 27 Inch High x 16 Inch Deep x 20 Inch Wide, NEMA 3R
Also known as: 785901357001, WS363
Specifications
Mounting: | Chassis |
Material: | Painted Steel |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Size: | D17, H17 |
Mounting: | Chassis |
Volts AC: | 600 |
Size: | D17, H17 |
Material: | Painted Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)