Elevating Mechanism, Left Hand, 15kV , 1200A, Metalclad Switchgear

Item #: 759782

Cat #: 0834C0194G010

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Elevating Mechanism, Left Hand, 15 kV , 1200 amp, Metalclad Switchgear

Overview

Elevating Mechanism, Left Hand, 15 kV , 1200 amp, Metalclad Switchgear
Also known as: 0834C0194G010

Specifications

Volts AC: 15kV
Mounting: Device
Amps: 1200
Volts AC: 15kV
Amps: 1200
Mounting: Device

Customer Reviews

No reviews for this product
(0)