Sensor, Photoelectric, Retroreflective, 10-30VDC, PNP, 30mA

Item #: 75973

Cat #: 42CM-U1MPB-D4

UPC: 781180472596

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retroreflective, 10 - 30 Volt DC, PNP, 100mA Output, LO/DO Complementary, 4-Pin DC Micro Connector

Overview

Sensor, Photoelectric, Retroreflective, 10 - 30 Volt DC, PNP, 100mA Output, LO/DO Complementary, 4-Pin DC Micro Connector
Also known as: 781180472596, 42CM-U1MPB-D4

Specifications

Diameter: 18 mm
Type: Sensor, Retroreflective
Amps: 0.100
Volts DC Range: 10 - 30
Diameter: 18 mm
Amps: 0.100
Type: Sensor, Retroreflective
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)