Wireway, Feed-Through, Type 12, Hinged-Cover, 4" x 4" x 36", Steel, Gray

Item #: 7597

Cat #: F44W36

UPC: 783510142209

Sign In or Register to view pricing and more.
Documents & Guides
Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 4 Inch Width, 4 Inch Depth, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

Overview

Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 4 Inch Width, 4 Inch Depth, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
With a variety of fittings and brackets, the traditional-design nVent HOFFMAN HOFF44W36 wireway is suitable for a broad range of industrial applications.
Also known as: 783510142209, F44W36

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Length: 36 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)