Low voltage transformer enclosure accessory, wall mounting bracket, box 18D/18E/18H/19D/19E/20D/20E

Item #: 75969

Cat #: WMB363364

UPC: 785901753575

Sign In or Register to view pricing and more.
Low voltage transformer enclosure accessory, wall mounting bracket, box 18D/18E/18H/19D/19E/20D/20E

Overview

Low voltage transformer enclosure accessory, wall mounting bracket, box 18D/18E/18H/19D/19E/20D/20E
As the industry leading designer, manufacturer, and supplier of low voltage, general purpose transformers. Schneider Electric has the expertise necessary to meet your increased demands by providing reliable products and outstanding support services. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. This wall mounting bracket is an mounting accessory. This Wall Mounting Brackets, D18 & H18 Transformer, Left and Right, is a wall mount mounting accessory, and is made of grey painted steel and is used for indoor/outdoor applications. Dimensions are 13.25 in (H), 2.38 in (W), 25.62 in (D). This product comes with an 18 month warranty.
Also known as: 785901753575, WMB363364

Specifications

Type: Mounting Bracket, Transformer
Standards: California Proposition 65
Type: Mounting Bracket, Transformer
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)