PHOTOELECTRIC

Item #: 75967

Cat #: 42EF-P2RJB-G4

UPC: 781180521683

Sign In or Register to view pricing and more.
Documents & Guides
AB 42EF-P2RJB-G4 PHOTOELECTRIC

Overview

AB 42EF-P2RJB-G4 PHOTOELECTRIC
Also known as: 781180521683, 42EF-P2RJB-G4

Specifications

Mounting: Panel
Length: 6 in
Range: 3 m, 9.800 ft
Pins: 4
Volts DC Range: 21.600 - 264
Volts AC Range: 21.600 - 264
Mounting: Panel
Range: 3 m, 9.800 ft
Volts DC Range: 21.600 - 264
Length: 6 in
Pins: 4
Volts AC Range: 21.600 - 264

Customer Reviews

No reviews for this product
(0)