Drive, Adjustable Frequency, 156A, Frame 6, 125HP, 480VAC

Item #: 75965

Cat #: 20BD156A0ANNANC0

UPC: 820919098130

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

Overview

AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback
PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919098130, 20BD156A0ANNANC0

Specifications

Phase: 3
Size: 6
Amps: 156
Volts AC: 480
Horsepower: 125
Type: AC, Drive
Phase: 3
Amps: 156
Horsepower: 125
Size: 6
Volts AC: 480
Type: AC, Drive

Customer Reviews

No reviews for this product
(0)