Transformer, Dry Type, 50KVA, 1PH, 240 x 480 - 120/240VAC

Item #: 75940

Cat #: EE50S3H

UPC: 785901709602

Transformer, Dry Type, 50 KVA, 1-Phase, 240 x 480 - 120/240 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 50 KVA, 1-Phase, 240 x 480 - 120/240 Volt AC
The Square D Energy Efficient transformer offering includes all of the popular options including low temperature rise, 115 °C and 80 °C, and aluminum or copper windings. These transformers are part of a complete line of Lean Power products from Schneider Electric. Our power conservation, management and monitoring products, systems, and services help to reduce energy consumption in business and industry environments.
Also known as: 785901709602, EE50S3H

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 50kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 50kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480

Customer Reviews

No reviews for this product
(0)