7 Day Mechanical Time Switch

Item #: 75937

Cat #: T7801B

UPC: 078275463011

Sign In or Register to view pricing and more.
Documents & Guides
7-Day Mechanical Time Switch, 120 VAC, 60HZ, 2 NO/2 NC, Indoor Metal Enclosure, 3.5 Hour Interval, Capable Of Having A Different Schedule For Each Day Of The Week, They Can Handle Up To 40 A Of Electrical Loads Per Circuit & Have Separate Terminals For Powering The Clock Motor, These Time Switches Can Handle Up To Four Loads Per Clock, Providing A Single Control For Easier Installation, Each Time Switch Comes With 7 ON & 7 OFF Trippers, Allowing For At Least One ON/OFF Operation Each Day

Overview

7-Day Mechanical Time Switch, 120 VAC, 60HZ, 2 NO/2 NC, Indoor Metal Enclosure, 3.5 Hour Interval, Capable Of Having A Different Schedule For Each Day Of The Week, They Can Handle Up To 40 A Of Electrical Loads Per Circuit & Have Separate Terminals For Powering The Clock Motor, These Time Switches Can Handle Up To Four Loads Per Clock, Providing A Single Control For Easier Installation, Each Time Switch Comes With 7 ON & 7 OFF Trippers, Allowing For At Least One ON/OFF Operation Each Day
Also known as: 078275463011, T7801B

Specifications

IP/NEMA Rating: NEMA 1
Wattage: 3
Type: Electromechanical
IP/NEMA Rating: NEMA 1
Type: Electromechanical
Wattage: 3

Customer Reviews

No reviews for this product
(0)