Sensor, Photoelectric, Background Suppression, 18mm, RightSight

Item #: 75936

Cat #: 42CM-D1MPAL-D4

UPC: 781180472480

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, 18 mm, Metal Cylindrical, Standard Diffuse, Visible Red, 400 mm Sensing Distance

Overview

Sensor, Photoelectric, 18 mm, Metal Cylindrical, Standard Diffuse, Visible Red, 400 mm Sensing Distance
Our Bulletin 42CM 18mm Metal Cylindrical General Purpose Sensors are intended for heavy duty industrial applications requiring an industry standard 18 mm cylindrical housing. Five possible modes of sensing include transmitted beam, diffuse, retro-reflective, polarized retro-reflective, and background suppression, allowing the 42CM to be used in a variety of complex applications. Outputs are short-circuit protected to provide continuous operation even under unexpected conditions.
Also known as: 781180472480, 42CM-D1MPAL-D4

Specifications

Size: 18 mm
Type: Standard Diffuse, Sensor
Amps: 0.025
Volts DC Range: 10.800 - 30
Size: 18 mm
Amps: 0.025
Type: Standard Diffuse, Sensor
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)