Lamp Module, Integrated LED, Green, 24V, Metal Latch, 1NO Contact

Item #: 75933

Cat #: 800F-MN3GX10

UPC: 781180474576

Documents & Guides
Lamp Module, Integrated LED, Green, 24 Volt AC/DC, Metal Latch, 1 Normally Open Contact Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Module, Integrated LED, Green, 24 Volt AC/DC, Metal Latch, 1 Normally Open Contact Block
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-MN3GX10 from Rockwell Automation® is an 800F push-button integrated LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180474576, 800F-MN3GX10

Specifications

Volts DC: 24
Color: Green
Size: 22.5 mm
Type: LED, Lamp Module
Family / Style: 800F
Volts AC: 24
Volts DC: 24
Size: 22.5 mm
Family / Style: 800F
Color: Green
Type: LED, Lamp Module
Volts AC: 24

Customer Reviews

No reviews for this product
(0)