Sensor, Photoelectric, Polarized Retroreflective, LaserSight, 18mm

Item #: 75925

Cat #: 42CM-P2MPB-D4

UPC: 781180472534

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Polarized Retroreflective, LaserSight, 18 mm, Metal Cylindrical, 10 - 30 Volt DC, 30 mA, Light Output/Dark Output Complementary, 3 mm - 3 m, Sensing Distance, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Polarized Retroreflective, LaserSight, 18 mm, Metal Cylindrical, 10 - 30 Volt DC, 30 mA, Light Output/Dark Output Complementary, 3 mm - 3 m, Sensing Distance, 4 Pin DC Micro Connector
Also known as: 781180472534, 42CM-P2MPB-D4

Specifications

Type: Polarized Retroreflective, Sensor
Diameter: 18 mm
Amps: 0.030
Volts DC Range: 10 - 30
Type: Polarized Retroreflective, Sensor
Amps: 0.030
Diameter: 18 mm
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)