Sensor, Photoelectric, Transmitted Beam, 18mm, Metal, 10-30VDC

Item #: 75920

Cat #: 42CM-R1MPB-D4

UPC: 781180472572

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, Emitter, 18 mm, Metal Cylindrical, 10 - 30 Volt DC, 25 mA, 3 mm - 20 meter Sensing Distance, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Transmitted Beam, Emitter, 18 mm, Metal Cylindrical, 10 - 30 Volt DC, 25 mA, 3 mm - 20 meter Sensing Distance, 4 Pin DC Micro Connector
Also known as: 781180472572, 42CM-R1MPB-D4

Specifications

Diameter: 18 mm
Type: Transmitted Beam, Sensor
Amps: 0.025
Volts DC Range: 10 - 30
Diameter: 18 mm
Amps: 0.025
Type: Transmitted Beam, Sensor
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)