Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 0..1 (FLA 17.7), Size 2 (FLA 18.3)

Item #: 75916

Cat #: J32

UPC: 662074100989

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 0..1 (Full Load Amps 17.7), Size 2 (Full Load Amps 18.3) *** See Document Below for Other Amperages *** Discontinued ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 0..1 (Full Load Amps 17.7), Size 2 (Full Load Amps 18.3) *** See Document Below for Other Amperages *** Discontinued ***
Class 10 overload relays are often used with hermetic motors, submersible pumps, or motors with short locked rotor time capabilities
Also known as: 662074100989, J32

Specifications

Material: Bi-Metal
Mounting: Overload Relay
Family / Style: Type J
Material: Bi-Metal
Family / Style: Type J
Mounting: Overload Relay

Customer Reviews

No reviews for this product
(0)