Time Switch, 7-Day

Item #: 75903

Cat #: ET1725C

UPC: 078275109865

Sign In or Register to view pricing and more.
7-Day Time Switch, SPST, (2) Circuit, Clock Voltage: 120 - 277V, 30A, HP Rating: 1HP/2HP, NEMA1.

Overview

7-Day Time Switch, SPST, (2) Circuit, Clock Voltage: 120 - 277V, 30A, HP Rating: 1HP/2HP, NEMA1.
This series offers an easy way to upgrade from a basic mechanical time switch to an electronic time switch. These timers will allow for up-to-the-minute programming, battery backup for power loss, up to 28 events total, and automatic daylight saving time corrections without the need of user interaction. They come in standard 24-hour, 7-day and 7-day astronomic versions.
Also known as: 078275109865, ET1725C, Double pole, astroclock

Specifications

Type: SPST, Electronic
IP/NEMA Rating: NEMA 1
Amps: 30
Range: 7 day
Volts AC Range: 120 - 277
Type: SPST, Electronic
Amps: 30
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 1
Range: 7 day

Customer Reviews

No reviews for this product
(0)