18V Cordless Cut-Off

Item #: 758974

Cat #: DC411KA

UPC: 885911039840

Sign In or Register to view pricing and more.
Documents & Guides
Cut-Off, 18V, Cordless, RPM: 6500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 7 lbs, Includes: (2) 18V XRP Batteries, 1 Hour Charger, Wrench, (2) Matched Flanges, Type 1 Wheel, 2 Position Handle, Contractor Bag & Cut-Off Tool

Overview

Cut-Off, 18V, Cordless, RPM: 6500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 7 lbs, Includes: (2) 18V XRP Batteries, 1 Hour Charger, Wrench, (2) Matched Flanges, Type 1 Wheel, 2 Position Handle, Contractor Bag & Cut-Off Tool
The DC411KA Cordless XRP Cutt-Off Tool features high power cutting and grinding with a comfortable grip, convenient trigger, and quick wheel removal with the Quick-Change™ Wheel Release.
Also known as: 885911039840, DC411KA

Specifications

Type: Cut-Off Tool, Grinder, Kit, Lithium Battery, Charger
Volts DC: 18
Type: Cut-Off Tool, Grinder, Kit, Lithium Battery, Charger
Volts DC: 18

Customer Reviews

No reviews for this product
(0)