Transformer, Dry Type, 5kVA, 240/480V Primary, 120/240V Secondary

Item #: 75889

Cat #: 9T21B1004G02

UPC: 783173003343

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise

Overview

Transformer, Dry Type, 5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
These GE transformers feature encapsulated core and coils in a NEMA 3R non-ventilated weatherproof enclosure -UL Listed -C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel coreMounting holes on side for easy access-Wiring compartment includes ground stud 1004G02
Also known as: 783173003343, 9T21B1004G02

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 5kVA
Phase: 1
Volt Amps: 5kVA
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)