Sensor, Photoelectric, Retro-Reflective, Timing, 70-264V AC/DC

Item #: 75855

Cat #: 42GTU-9003

UPC: 662073953180

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Series 9000, Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Visible Red 660 nm, Light Source, N-MOSFET Output, 9.1 meter Sensing Distance, Timing Control, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Series 9000, Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Visible Red 660 nm, Light Source, N-MOSFET Output, 9.1 meter Sensing Distance, Timing Control, 2 meter, 300 Volt Cable
Also known as: 662073953180, 42GTU-9003

Specifications

Type: Retro-Reflective, Sensor, Photoelectric
Length: 2 m
Volts DC Range: 264
Range: 9.100 m
Type: Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 264
Length: 2 m
Range: 9.100 m

Customer Reviews

No reviews for this product
(0)