300 MCM THHN/THWN-2 Stranded Copper, Orange, 2500'

Item #: 758482

Cat #: THHN300STRORN2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Orange, 2500 ft Reel

Overview

300 MCM THHN/THWN-2 Stranded Copper, Orange, 2500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN300STRORN2500RL

Specifications

Length: 2500 ft, Cut to Length
Color: Orange
Jacket: PVC
Material: Copper
Gauge: 300
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 2500 ft, Cut to Length
Jacket: PVC
Gauge: 300
Conductors: 1
Package Type: Reel
Color: Orange
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)