400 MCM THHN/THWN-2 Stranded Copper, Brown, 2500'

Item #: 758475

Cat #: THHN400STRBRN2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
400 MCM THHN/THWN-2 Stranded Copper, Brown, 2500 ft Reel

Overview

400 MCM THHN/THWN-2 Stranded Copper, Brown, 2500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN400STRBRN2500RL

Specifications

Color: Brown
Gauge: 400
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 2500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 400
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)