![400 MCM THHN/THWN-2 Stranded Copper, Green,, 2500' 400 MCM THHN/THWN-2 Stranded Copper, Green,, 2500'](https://rexel-cdn.com/products/12thhncstrgrex500.jpg?i=DC05A04E-B31D-4F3F-B60E-434838A0131A&f=420)
400 MCM THHN/THWN-2 Stranded Copper, Green,, 2500'
Item #:
758406
Cat #:
THHN400STRGRN2500RL
UPC:
980100222857
Sign In or Register to view pricing and more.
Documents & Guides
400 MCM THHN/THWN-2 Stranded Copper, Green, 2500 ft Reel
Overview
400 MCM THHN/THWN-2 Stranded Copper, Green, 2500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222857, THHN400STRGRN2500RL
Specifications
Color: | Green |
Gauge: | 400 |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Length: | 2500 ft |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Gauge: | 400 |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)