Power Controller, Temperature, 3PH 2Leg, 480VAC, 400A, Burst Fired
Item #: 758404
Cat #: Q32-481-400-BV2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Controller, Temperature, 3-Phase, 2 Leg, 480 Volt AC, 120 Volt AC Colling Fan Voltage, 400 Amp, Burst Fired, variable Time Base, 4 - 20 mA, Open Heater/ Shorted SCR Detector
Overview
Power Controller, Temperature, 3-Phase, 2 Leg, 480 Volt AC, 120 Volt AC Colling Fan Voltage, 400 Amp, Burst Fired, variable Time Base, 4 - 20 mA, Open Heater/ Shorted SCR Detector
Also known as: Q32-481-400-BV2
Specifications
Phase: | 3 |
Mounting: | Panel |
Volts AC: | 480, 120 |
Poles: | 2 |
Phase: | 3 |
Volts AC: | 480, 120 |
Mounting: | Panel |
Poles: | 2 |
Customer Reviews
No reviews for this product
(0)