Single Receptacle Coverplate, Yellow

Item #: 758330

Cat #: 3055-Y

UPC: 078477409305

Sign In or Register to view pricing and more.
Single Receptacle Coverplate, 1.56" Diameter, Yellow

Overview

Single Receptacle Coverplate, 1.56" Diameter, Yellow
Coverplate, Standard, Single-Gang, Thermoplastic, 1.56-Inch Diameter, Yellow
Also known as: 078477409305, 3055-Y

Specifications

Type: Single Receptacle Wallplate
Gangs: 1
Color: Yellow
Type: Single Receptacle Wallplate
Color: Yellow
Gangs: 1

Customer Reviews

No reviews for this product
(0)