S.S. EL ENCLOSURE 16H X 16W X 8D

Item #: 758276

Cat #: SCE-16EL1608SSLP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SAGNIAW SCE-16EL1608SSLP

Overview

SAGNIAW SCE-16EL1608SSLP
Also known as: SCE-16EL1608SSLP

Specifications

Height: 16 in
Depth: 8 in
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: NEMA 4X
Height: 16 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)