Latch Mount, Plastic, 22.5 mm, 1NC Contact Block

Item #: 75821

Cat #: 800F-PX01

UPC: 662468119047

Sign In or Register to view pricing and more.
Latch Mount, Plastic, 22.5 mm, 1 Normally Closed, Screw Contact Block

Overview

Latch Mount, Plastic, 22.5 mm, 1 Normally Closed, Screw Contact Block
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 662468119047, 800F-PX01

Specifications

Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Latch Mount
Size: 22.5 mm
Material: Plastic
Family / Style: 800F
Type: Latch Mount

Customer Reviews

No reviews for this product
(0)