This product has been discontinued.
LED Power Supply, Dimmable, 40W, 120-277V
Item #: 758163
Cat #: OT40W/PRG1400C/UNV/DIM
UPC: 046135794483
Sign In or Register to view pricing and more.
Documents & Guides
LED Power Supply, Dimmable, 40 Watt, 120-277 Volt, Note: 0 to 10V Dimmable to 10 percent, Standard Case Qty: 20
Overview
LED Power Supply, Dimmable, 40 Watt, 120-277 Volt, Note: 0 to 10V Dimmable to 10 percent, Standard Case Qty: 20
Also known as: 046135794483, OT40W/PRG1400C/UNV/DIM
Specifications
Type: | Power Supply |
Wattage: | 40 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Power Supply |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 40 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)