Sensor, Photoelectric, Transmitted Beam, 70 - 264V AC/DC

Item #: 75814

Cat #: 42GRR-9002

UPC: 662073959519

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 70 - 264 Volt AC/DC, 10 mA, Infrared, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Transmitted Beam, 70 - 264 Volt AC/DC, 10 mA, Infrared, 2 meter, 300 Volt Cable
Photoelectric Sensor,9000 Series,Transmitted Beam Recvr,Standard ON/OFF,AC/DC - SPDT Relay ,5m Cable
Also known as: 662073959519, 42GRR-9002

Specifications

Length: 2 m
Volts DC Range: 264
Type: Transmitted Beam, Sensor, Photoelectric
Amps: 0.010
Length: 2 m
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 264
Amps: 0.010

Customer Reviews

No reviews for this product
(0)